Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Scissor Lift Table, 440 lb. Cap, 19-1/2"W, 25-1/2"L

  • Zoro #: G8137184
  • Mfr #: X-20C

$1,292.92

  • Platform Width: 19-1/2"
  • Lift Control: Foot Pump
  • Voltage: 110V
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Bishamon #X-20C Specifications

  • Zoro #: G8137184
  • Mfr #: X-20C
Platform Width: 19-1/2" Lift Control: Foot Pump
Voltage: 110V Lift Mechanism: Hydraulic
Load Capacity: 440 lb. Lifting Height Max.: 21"
Lowered Height: 5" Raised Height: 21"
Lift Mobility: Manual Lift Mobile/Stationary: Stationary
Platform Length: 25-1/2" Item: Scissor Lift Table
Number of Posts: 0 Includes: Foot Pump
Frame Material: Steel Lifting Height Min.: 5"
Lift Table Platform Style: Fixed Platform Style: Fixed
Powered By: Manual, Foot Pump Lift Table Item: Scissor Lift Table
Country of Origin (subject to change): Japan

Description

The scissor lift is named for its scissor cross design and can elongate greatly to provide lifting height when needed. Product specs for this Scissor Lift Table include the following: LOAD CAPACITY: 440 lb., PLATFORM LENGTH: 25-1/2", INCLUDES: Foot Pump

Restrictions and Compliance

Hazardous material

Reviews of Bishamon #X-20C