KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carriage Assembly, 37.3 x 55 x 317.3 mm

BISHOP-WISECARVER| Zoro #: G1840921| Mfr #: UT3WPAR-4A

$258.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: SW Series
Carriage Height: 37.3mm
Roller Finish: Ground
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840921 Mfr #: UT3WPAR-4A
Type: SW SeriesCarriage Height: 37.3mm
Roller Finish: GroundCarriage Width: 55mm
Carriage Length: 317.3mmCarriage Material: Aluminum
Item: Linear Guide Carriage AssemblyCarriage Hole Size (mm): M10 x 1.5
Max. Load Radial: 2653 Lbf.Temp. Range (C): -55 to 100
Max. Speed (m/Sec): 5.5Carriage Finish: Clear Anodized
Carriage Type: Crown RollerSlide Hole Size (mm): 14.3 x 5
Size: 3Slide Width (mm): 58
For Use With: SW Series Open ChannelRoller Type: Crown Roller
Roller Material: 52100 SteelSlide Height (mm): 46.9 to 53.4
Country of Origin (subject to change): United States

Description

Linear Guide Carriage Assembly, SW Series, Carriage Height 37.3 mm, Carriage Width 55 mm, Carriage Length 317.3 mm, Carriage Hole Size M10 x 1.5 mm, Slide Height 46.9 to 53.4 mm, Slide Width 58 mm, Slide Hole Size 14.3 x 5 mm, Max Load Radial 2653 Lb, Max Speed 5.5 m/Sec, Temp Range -55 to 100 C, Crown Roller Carriage Type, Aluminum Carriage Material, Clear Anodized Carriage Finish, Crown Roller Roller Type, 52100 Steel Roller Material, Ground Roller Finish, For Use With SW Series Open Channel

Reviews