Shop Alternate Products
This Product is Discontinued
Bishop-Wisecarver
Carriage Assembly, 37.3 x 55 x 317.3 mm (Discontinued)
Mfr # UT3WPAR-5A
Zoro # G1615747
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type SW Series
- Carriage Height 37.3mm
- Roller Material 52100 Steel
- Carriage Width 55mm
- Carriage Length 317.3mm