Shop Alternate Products
This Product is Discontinued
Bishop-Wisecarver
Guide Wheel, 0.771 In Dia x 0.31 In W (Discontinued)
Mfr # SWIC1
Zoro # G0408807
This Product is Discontinued
Key Features
- Type Concentric
- Roller Dia. (mm) 19.58
- Roller Style Stud
- Roller Material 52100 Steel
- Max. Load Axial (Lb.) 57