Guide Wheel, 1.21 In Dia x 0.438 In W

BISHOP-WISECARVER| Zoro #: G1660127| Mfr #: SWIC2

$45.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load Radial (Lb.): 596
Type: Concentric
Step Size (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1660127 Mfr #: SWIC2
Max. Load Radial (Lb.): 596Type: Concentric
Step Size (mm): -Stud Offset: -
Roller Width (In.): 0.4380Step Size (In.): -
Item: Integral Guide WheelThread Length (In.): -
Static Load Capacity (Lb.): -Stud Length (In.): 0.448
Roller Dia. (In.): 1.2100Dynamic Load Capacity (Lb.): -
Roller Type: V ShapedIncludes: -
Thread Size: M10Roller Material: 52100 Steel
Stud Material: 52100 SteelPilot Dia. (In.): -
For Use With: -Bearing Material: 52100 Steel
Agency Compliance: -Roller Width (mm): 11.110
Size: 2Bearing Type: Ball
Pilot Hole Depth (In.): -Number of Bearings: 1
Roller Dia. (mm): 30.73Thread Length (mm): 8.59
Stud Length (mm): 11.38Max. Load Axial (Lb.): 141
Country of Origin (subject to change): Switzerland

Description

Integral Guide Wheel, V Shaped Roller Type, Roller Dia 1.210 In, Roller Dia 30.73 mm, Roller Width 0.43800 In, Roller Width 11.110 mm, Stud Length 11.38 mm, M10 x 1.5 Thread Size, Thread Length 8.59 mm, Max Load Axial 141 Lb, Max. Load Radial 596 Lb, 52100 Steel Roller Material, Number of Bearings Double Row, Ball Bearing Type, 52100 Steel Bearing Material, 52100 Steel Stud Material

Reviews