Guide Wheel, 2.36 In Dia x 0.75 In W

BISHOP-WISECARVER| Zoro #: G0443931| Mfr #: SWIE4

$65.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0443931 Mfr #: SWIE4
Roller Type: V ShapedStep Size (In.): -
Bearing Type: BallIncludes: -
Number of Bearings: 1For Use With: -
Dynamic Load Capacity (Lb.): -Agency Compliance: -
Thread Length (In.): -Static Load Capacity (Lb.): -
Item: Integral Guide WheelType: Eccentric
Size: 4Bore Dia. (mm): -
Roller Dia. (In.): 2.3600Roller Dia. (mm): 59.94
Roller Width (In.): 0.7500Roller Width (mm): 19.050
Stud Dia. (mm): 12.70Stud Length (In.): 0.748
Stud Length (mm): 19.00Stud Offset: 0.079
Thread Size: M12Thread Length (mm): 11.46
Pilot Dia. (In.): 0.5025Pilot Hole Depth (In.): 0.271
Step Size (mm): 4.5Max. Load Axial (Lb.): 900
Max. Load Radial (Lb.): 2181Bearing Material: 52100 Steel
Stud Material: 52100 SteelRoller Material: 52100 Steel
Country of Origin (subject to change): Switzerland

Product Description

Integral Guide Wheel, V Shaped Roller Type, Roller Dia 2.360 In, Roller Dia 59.94 mm, Roller Width 0.750 In, Roller Width 19.050 mm, Stud Dia 12.70 mm, Stud Length 19.00 mm, M12 x 1.75 Thread Size, Thread Length 11.46 mm, Pilot Hole Size 0.5025 In, Step Size 4.5 mm, Max Load Axial 900 Lb, Max. Load Radial 2181 Lb, 52100 Steel Roller Material, Number of Bearings Double Row, Ball Bearing Type, 52100 Steel Bearing Material, 52100 Steel Stud Material

Product Reviews

Save 15%. Sign up for Z-mail.