KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 12 rpm, TENV, 230V

BISON| Zoro #: G1416974| Mfr #: 017-160-0139

$1137.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Voltage: 230
Insulation Class: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416974 Mfr #: 017-160-0139
Phase: 3Voltage: 230
Insulation Class: FHeight (Dimension O): 127mm
Input HP: 1/20Shaft: Single Output
Mounting: All PositionHousing: 304 Stainless Steel
Reversible Shaft Output: YesGear Ratio: 139:1
Seals: Triple Lip Cartridge Seal With Stainless SlingerRPM Range: 0 to 15
Shaft Orientation: ParallelItem: AC Gearmotor
Application: WashdownShaft Length (Dimension V): 40mm
Gear Case Material: 304 Stainless SteelNo Load RPM: 12
Nameplate RPM: 12Overhung Load: 105 lb.
Gears: SteelIncludes: 2m Straight Connector Power Cord
Overall Length: 270.7mmStarting Torque: 200 in.-lb.
Thermal Protection: NoneFinish: Unpainted
Rotation: ReversibleMotor Type: 3-Phase
Max. Ambient Temp.: 40 Degrees CBearings: Sealed Ball
Hz: 60Length Less Shaft: 230.5mm
Keyway Size: 5mm Square x 25mmGear Material: Steel
RPM @ 50 Hz: 8Full Load Amps: 0.24
Lubrication: Food-Grade GreaseShaft Dia. (Dimension U): 16mm
Standards: UL Listed/CuRus/CSA/ROHSEnclosure: TENV
Country of Origin (subject to change): United States

Description

34 Frame 230V VFD 3-Phase Inverter Duty, 11.9RPM, For use in harsh environments and high pressure, high temperature washdown environments

Reviews