Skip to Main Content
customer-service Help
Bison

AC Gearmotor, 120.0 in-lb Max. Torque, 84.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

Bison AC Gearmotor,  120.0 in-lb Max. Torque,  84.3 RPM Nameplate RPM,  115V AC Voltage,  1 Phase 026-725A0020
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$812.70
  • Item: AC Gearmotor
  • Gearmotor Voltage: 115V AC
  • Gearmotor Phase: 1
See full product details
This item ships free.
Total: $812.70

Bison #026-725A0020 Specifications

  • Item: AC Gearmotor
  • Gearmotor Voltage: 115V AC
  • Gearmotor Phase: 1
  • Gearmotor Type: AC Gearmotor
  • Max. Torque: 120.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Nameplate RPM: 84.3 RPM
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
  • Gearmotor Rotation: CW/CCW
  • Gearmotor Brake Type: None
  • Length Less Shaft: 15 3/8 in
  • Gearmotor Mounting Position: All Angle
  • Full Load Amps: 2.6
  • Keyway Size Type: 1/4 sq in x 1 in
  • Standards: UL Recognized, C-UL Recognized, CE Certified
  • Input HP: 1/5 hp
  • No Load RPM: 84 RPM
  • Dimension C: 2.11 in
  • Application: Industrial, Conveyor, Chip Auger, Packaging, Light Industry
  • Overall Length: 15.37 in
  • Keyway Size: 1/4" Square x 1"
  • Dimension D: 1.71 in
  • Shaft Orientation: Right Angle
  • Gear Case Material: Die Cast Aluminum
  • Voltage: 115
  • Dimension A: 5.47 in
  • Dimension Z: M8 x 1
  • Phase: 1
  • Capacitor Required: 41C242
  • Hz: 60 Hz
  • Enclosure: TEFC
  • Shaft Dia. (Dimension U): 1 in
  • Gear Ratio: 20:1
  • Gears: Hardened Steel
  • Lubrication: PowerSTAR EP for Extended Life
  • Thermal Protection: None
  • Dimension H: 1.67 in
  • Height (Dimension O): 6.66 in
  • Dimension AA: 4.22 in
  • Bearings: Ball
  • Housing: Die Cast Aluminum
  • Insulation Class: F
  • Rotation: Reversible
  • Dimension D1: 2.11 in
  • Dimension F: 3.35 in
  • Dimension L: 1.67 in
  • Gear Material: Hardened Steel
  • RPM Range: 76 to 100
  • Mounting: All Position
  • Motor Type: PSC
  • Reversible Shaft Output: Yes
  • Dimension N: 3.35 in
  • Dimension D2: 2.98 in
  • Seals: Double Lip
  • Dimension X: M10 x 1.5
  • Max. Ambient Temp.: 40 Degrees C
  • Dimension E: 4.64 in
  • Shaft: Hollow Output
  • Overhung Load: 430 lb
  • Finish: Gearbox Powder Coated Paint, Motor Anodized
  • Dimension B: 3.42 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 120.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 84.3 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 430 lb, Input HP 1/5 hp, Gear Ratio 20:1, Full Load Amps 2.6, Insulation Class F, None Thermal Protection, Motor Type PSC, Gearbox Powder Coated Paint, Motor Anodized Finish

Reviews of Bison #026-725A0020