Skip to Main Content
customer-service Help
Bison

AC Gearmotor, 16.0 in-lb Max. Torque, 345 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

Bison AC Gearmotor,  16.0 in-lb Max. Torque,  345 RPM Nameplate RPM,  230V AC Voltage,  3 Phase 017-260-0005
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$960.87
  • Item: AC Gearmotor
  • Gearmotor Voltage: 230V AC
  • Gearmotor Phase: 3
See full product details
This item ships free.
Total: $960.87

Bison #017-260-0005 Specifications

  • Item: AC Gearmotor
  • Gearmotor Voltage: 230V AC
  • Gearmotor Phase: 3
  • Gearmotor Type: AC Gearmotor
  • Max. Torque: 16.0 in-lb
  • Gearmotor Shaft Type: Single
  • Gearmotor Shaft Orientation: Parallel
  • Nameplate RPM: 345 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Rotation: CW/CCW
  • Gearmotor Brake Type: None
  • Length Less Shaft: 223.0 mm
  • Gearmotor Mounting Position: All Angle
  • Full Load Amps: 0.5
  • Keyway Size Type: 6mmSQ X 25mm
  • Standards: UL Listed
  • Input HP: 1/8 hp
  • RPM @ 50 Hz: 233 RPM
  • Gears: Steel
  • Voltage: 230
  • Gear Ratio: 5:1
  • Shaft: Single
  • Housing: 304 Stainless Steel
  • Starting Torque: 100 in-lb
  • Shaft Dia. (Dimension U): 16 mm
  • Seals: Triple Lip Cartridge Seal With Stainless Slinger
  • Shaft Length (Dimension V): 40 mm
  • Lubrication: Food-Grade Grease
  • Max. Ambient Temp.: 40 Degrees C
  • Overhung Load: 240 lb
  • Phase: 3
  • Insulation Class: F
  • Thermal Protection: No
  • Finish: Unpainted
  • Application: Washdown
  • Rotation: Reversible
  • Mounting: All Position
  • Shaft Orientation: Parallel
  • Keyway Size: 6mmSQ X 25mm
  • Enclosure: TENV
  • Includes: 2 Meter Straight Connector Power Cord
  • No Load RPM: 378 RPM
  • RPM Range: 251 to 500
  • Motor Type: 3-Phase
  • Reversible Shaft Output: Yes
  • Bearings: Sealed Ball
  • Gear Case Material: 304 Stainless Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230V AC, 3 Gearmotor Phase, Max. Torque 16.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 345 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 240 lb, Input HP 1/8 hp, Gear Ratio 5:1, Full Load Amps 0.5, Insulation Class F, No Thermal Protection, Motor Type 3-Phase, Unpainted Finish, 304 Stainless Steel Housing, Washdown

Reviews of Bison #017-260-0005