Skip to Main Content
customer-service Help
Bison

AC Gearmotor, 180.0 in-lb Max. Torque, 33.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

Bison AC Gearmotor,  180.0 in-lb Max. Torque,  33.6 RPM Nameplate RPM,  115V AC Voltage,  1 Phase 026-720A0050
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$721.00
  • Item: AC Gearmotor
  • Gearmotor Voltage: 115V AC
  • Gearmotor Phase: 1
See full product details
This item ships free.
Total: $721.00

Bison #026-720A0050 Specifications

  • Item: AC Gearmotor
  • Gearmotor Voltage: 115V AC
  • Gearmotor Phase: 1
  • Gearmotor Type: AC Gearmotor
  • Max. Torque: 180.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Nameplate RPM: 33.6 RPM
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
  • Gearmotor Rotation: CW/CCW
  • Gearmotor Brake Type: None
  • Length Less Shaft: 13 1/16 in
  • Gearmotor Mounting Position: All Angle
  • Full Load Amps: 1.70
  • Keyway Size Type: 3/16 sq in x 3/16 in
  • Standards: UL Recognized, C-UL Recognized, CE Certified
  • Input HP: 1/8 hp
  • Dimension E: 4.06 in
  • Hz: 60 Hz
  • Lubrication: PowerSTAR EP
  • Gear Material: Steel
  • Dimension C: 1.91 in
  • Housing: Die Cast Aluminum
  • RPM Range: 31 to 50
  • Dimension A: 4.94 in
  • Mounting: All Position
  • Finish: Painted
  • Dimension Z: M6 x 1 x 10mm
  • Motor Type: PSC
  • Rotation: Reversible
  • Overhung Load: 430 lb
  • Gear Ratio: 50:1
  • Overall Length: 14.14 in
  • Insulation Class: F
  • Height (Dimension O): 5.96 in
  • Dimension X: M10 x 1.5
  • Bearings: Ball
  • Dimension F: 2.95 in
  • Dimension D1: 1.91 in
  • Capacitor Required: 24MA48
  • Shaft: Hollow Output
  • Dimension L: 1.47 in
  • Shaft Dia. (Dimension U): 3/4 in
  • Dimension AA: 3.82 in
  • Shaft Orientation: Right Angle
  • Gears: Steel
  • Dimension N: 3.74 in
  • Seals: Double Lip Output
  • Enclosure: TEFC
  • Dimension D: 1.52 in
  • Thermal Protection: None
  • Dimension B: 3.04 in
  • Keyway Size: 3/16" Square x 3/16"
  • Gear Case Material: Die Cast Aluminum
  • Dimension H: 1.47 in
  • No Load RPM: 34.5 RPM
  • Voltage: 115
  • Max. Ambient Temp.: 40 Degrees C
  • Dimension D2: 2.98 in
  • Reversible Shaft Output: Yes
  • Phase: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 180.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 33.6 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 430 lb, Input HP 1/8 hp, Gear Ratio 50:1, Full Load Amps 1.70, Insulation Class F, None Thermal Protection, Motor Type PSC, Painted Finish, Die Cast Aluminum Housing

Reviews of Bison #026-720A0050