Skip to Main Content
customer-service Help
Bison

AC Gearmotor, 180.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase

Bison AC Gearmotor,  180.0 in-lb Max. Torque,  56 RPM Nameplate RPM,  115/230V AC Voltage,  1 Phase 026-725E0030F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$944.41
  • Item: AC Gearmotor
  • Gearmotor Voltage: 115/230V AC
  • Gearmotor Phase: 1
See full product details
This item ships free.
Total: $944.41

Bison #026-725E0030F Specifications

  • Item: AC Gearmotor
  • Gearmotor Voltage: 115/230V AC
  • Gearmotor Phase: 1
  • Gearmotor Type: AC Gearmotor
  • Max. Torque: 180.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Nameplate RPM: 56 RPM
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
  • Gearmotor Rotation: CW/CCW
  • Gearmotor Brake Type: None
  • Length Less Shaft: 15 3/8 in
  • Gearmotor Mounting Position: All Angle
  • Full Load Amps: 2.4/3.1 and 1.25/1.65
  • Standards: cURus
  • Input HP: 1/5 hp
  • Thermal Protection: None
  • Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
  • Bearings: Ball
  • Hz: 60/50 Hz
  • Number of Brake Discs Required: 0
  • Service Factor: 1
  • Voltage: 115/230
  • Enclosure: TEFC
  • Capacitor Required: 45 MFD 370V Capacitor
  • Housing: Gearbox Powdered Coated Paint, Motor Anodized
  • Gear Material: Steel
  • Rotation: Reversible
  • Gear Case Material: Aluminum
  • Shaft Orientation: Right Angle
  • Seals: Lip-Type
  • Motor Type: PSC
  • Max. Ambient Temp.: 40 Degrees C
  • Shaft: Hollow Output
  • Overhung Load: 470 lb
  • Overall Length: 15.375 in
  • Lubrication: Grease
  • Insulation Class: F
  • Gear Ratio: 30:1
  • Gear Type: Hypoid
  • Phase: 1
  • Mounting: All-Positions
  • Reversible Shaft Output: Yes
  • Brake: None
  • RPM Range: 51 to 75
  • No Load RPM: 56 RPM
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115/230V AC, 1 Gearmotor Phase, Max. Torque 180.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 56 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 470 lb, Input HP 1/5 hp, Gear Ratio 30:1, Full Load Amps 2.4/3.1 and 1.25/1.65, Insulation Class F, None Thermal Protection, Motor Type PSC

Reviews of Bison #026-725E0030F