Skip to Main Content
customer-service Help
Bison

AC Gearmotor, 180.0 in-lb Max. Torque, 56.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

Bison AC Gearmotor,  180.0 in-lb Max. Torque,  56.2 RPM Nameplate RPM,  230V AC Voltage,  3 Phase 027-725G0030
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$869.72
  • Item: AC Gearmotor
  • Gearmotor Voltage: 230V AC
  • Gearmotor Phase: 3
See full product details
Out of Stock
Total: $869.72

Bison #027-725G0030 Specifications

  • Item: AC Gearmotor
  • Gearmotor Voltage: 230V AC
  • Gearmotor Phase: 3
  • Gearmotor Type: AC Gearmotor
  • Max. Torque: 180.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Nameplate RPM: 56.2 RPM
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
  • Gearmotor Rotation: CW/CCW
  • Gearmotor Brake Type: None
  • Length Less Shaft: 13 7/16 in
  • Gearmotor Mounting Position: All Angle
  • Full Load Amps: 1.1
  • Keyway Size Type: 1/4 sq in x 1 in
  • Standards: UL Recognized, C-UL Recognized, CE Certified
  • Input HP: 1/5 hp
  • Housing: Die Cast Aluminum
  • Dimension H: 1.67 in
  • Dimension Z: M8 x 1
  • Finish: Gearbox Powder Coated Paint, Motor Anodized
  • Dimension B: 3.42 in
  • Reversible Shaft Output: Yes
  • Gears: Hardened Steel
  • Enclosure: TEFC
  • Voltage: 230
  • Dimension C: 2.11 in
  • Mounting: All Position
  • Capacitor Required: None
  • Shaft: Hollow Output
  • Dimension L: 1.67 in
  • Overall Length: 13.62 in
  • RPM Range: 51 to 75
  • Dimension N: 3.35 in
  • Seals: Double Lip
  • Motor Type: 3-Phase
  • Dimension D1: 2.11 in
  • Dimension D: 1.71 in
  • Dimension AA: 4.22 in
  • Dimension D2: 2.98 in
  • Shaft Dia. (Dimension U): 1 in
  • Gear Ratio: 30:1
  • Dimension A: 5.47 in
  • Application: Industrial, Conveyor, Chip Auger, Packaging, Light Industry
  • Keyway Size: 1/4" Square x 1"
  • Dimension E: 4.64 in
  • Hz: 60/50 Hz
  • Lubrication: PowerSTAR EP for Extended Life
  • Rotation: Reversible
  • Gear Material: Hardened Steel
  • Max. Ambient Temp.: 40 Degrees C
  • Dimension F: 3.35 in
  • Insulation Class: F
  • No Load RPM: 56 RPM
  • Overhung Load: 470 lb
  • Dimension X: M10 x 1.5
  • Gear Case Material: Die Cast Aluminum
  • Thermal Protection: None
  • Phase: 3
  • Bearings: Ball
  • Height (Dimension O): 6.66 in
  • Shaft Orientation: Right Angle
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230V AC, 3 Gearmotor Phase, Max. Torque 180.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 56.2 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 470 lb, Input HP 1/5 hp, Gear Ratio 30:1, Full Load Amps 1.1, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Gearbox Powder Coated Paint, Motor Anodized Finish

Reviews of Bison #027-725G0030