Bison Gear & Engineering
AC Gearmotor, 220.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 230V AC Voltage, 3 Phase
Mfr # 027-720G0060
Zoro # G6836243
$809.00
5% off
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 220 in-lb
- Gearmotor Shaft Type Hollow
Explore More Products
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase 027-725K0240F
- BISON GEAR & ENGINEERING AC Gearmotor, 766.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-730G0080
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 017-260-0010
- BISON GEAR & ENGINEERING AC Gearmotor, 55.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-720G0015
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V 016-246-4019
- BISON GEAR & ENGINEERING AC Gearmotor, 470.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-720G0240
- BISON GEAR & ENGINEERING AC Gearmotor, 300.0 in-lb Max. Torque, 33.6 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-725G0050
- BISON GEAR & ENGINEERING AC Gearmotor, 570.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 026-725E0150F
- BISON GEAR & ENGINEERING AC Gearmotor, 380.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-725G0100F
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 350 RPM Nameplate RPM, 90V DC Voltage 2H571
- DAYTON AC Gearmotor, 21.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE03
- Bison Gear & Engineering AC Gear Motors