KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 23 rpm, TENV, 230V

BISON| Zoro #: G1851464| Mfr #: 017-160-0072

$1137.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Voltage: 230
Insulation Class: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851464 Mfr #: 017-160-0072
Phase: 3Voltage: 230
Insulation Class: FHeight (Dimension O): 127mm
Input HP: 1/20Shaft: Single Output
Mounting: All PositionShaft Length (Dimension V): 40mm
Reversible Shaft Output: YesGear Ratio: 72:1
Seals: Triple Lip Cartridge Seal With Stainless SlingerRPM Range: 16 to 30
Shaft Orientation: ParallelItem: AC Gearmotor
Application: WashdownHousing: 304 Stainless Steel
Gear Case Material: 304 Stainless SteelNo Load RPM: 24
Max. Torque: 96.0 in.-lb.Nameplate RPM: 23
Overhung Load: 120 lb.Gears: Steel
Includes: 2m Straight Connector Power CordOverall Length: 270.7mm
Starting Torque: 200 in.-lb.Thermal Protection: None
Finish: UnpaintedRotation: Reversible
Shaft Dia. (Dimension U): 16mmMax. Ambient Temp.: 40 Degrees C
Bearings: Sealed BallHz: 60
Length Less Shaft: 230.5mmKeyway Size: 5mm Square x 25mm
Gear Material: SteelRPM @ 50 Hz: 15
Full Load Amps: 0.24Lubrication: Food-Grade Grease
Motor Type: 3-PhaseStandards: UL Listed/CuRus/CSA/ROHS
Enclosure: TENVCountry of Origin (subject to change): United States

Description

34 Frame 230V VFD 3-Phase Inverter Duty, 23RPM, For use in harsh environments and high pressure, high temperature washdown environments

Reviews