Bison Gear & Engineering
AC Gearmotor, 240.0 in-lb Max. Torque, 42.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase
Mfr # 027-725G0040
Zoro # G6447691
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 240 in-lb
- Gearmotor Shaft Type Hollow
Explore More Products
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V 016-246-4019
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase 027-725K0240F
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 017-260-0010
- BISON GEAR & ENGINEERING AC Gearmotor, 470.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-720G0240
- BISON GEAR & ENGINEERING AC Gearmotor, 55.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-720G0015
- BISON GEAR & ENGINEERING AC Gearmotor, 766.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-730G0080
- BISON GEAR & ENGINEERING AC Gearmotor, 120.0 in-lb Max. Torque, 84 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 026-725A0020F
- BISON GEAR & ENGINEERING Powerstar AC Gearmotor, 53RPM, 230/460V 027-730K0030T
- BISON GEAR & ENGINEERING AC Gearmotor, 300.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 026-725E0050F
- DAYTON AC Gearmotor, 360.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1LPX1
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6K332
- Bison Gear & Engineering AC Gear Motors