Skip to Main Content
customer-service Help
Bison

AC Gearmotor, 470.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

Bison AC Gearmotor,  470.0 in-lb Max. Torque,  7 RPM Nameplate RPM,  230V AC Voltage,  3 Phase 027-720G0240
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$644.64
  • Item: AC Gearmotor
  • Gearmotor Voltage: 230V AC
  • Gearmotor Phase: 3
See full product details
This item ships free.
Total: $644.64

Bison #027-720G0240 Specifications

  • Item: AC Gearmotor
  • Gearmotor Voltage: 230V AC
  • Gearmotor Phase: 3
  • Gearmotor Type: AC Gearmotor
  • Max. Torque: 470.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Nameplate RPM: 7 RPM
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
  • Gearmotor Rotation: CW/CCW
  • Gearmotor Brake Type: None
  • Length Less Shaft: 13 1/16 in
  • Gearmotor Mounting Position: All Angle
  • Full Load Amps: 0.39
  • Keyway Size Type: 3/16 sq in x 3/16 in
  • Standards: UL Recognized, C-UL Recognized, CE Certified
  • Input HP: 1/15 hp
  • Insulation Class: F
  • Rotation: Reversible
  • Thermal Protection: None
  • Overall Length: 13.09 in
  • Shaft: Hollow Output
  • Motor Type: 3-Phase
  • Dimension D: 1.52 in
  • Seals: Double Lip Output
  • Gear Ratio: 240:1
  • Housing: Die Cast Aluminum
  • Dimension D1: 1.91 in
  • Dimension F: 2.95 in
  • RPM Range: 0 to 15
  • Gears: Steel
  • Lubrication: PowerSTAR EP
  • Dimension C: 1.91 in
  • Overhung Load: 725 lb
  • Voltage: 230
  • Dimension N: 3.74 in
  • Shaft Dia. (Dimension U): 3/4 in
  • Dimension E: 4.06 in
  • No Load RPM: 7.1875 RPM
  • Enclosure: TEFC
  • Dimension AA: 3.82 in
  • Dimension H: 1.47 in
  • Keyway Size: 3/16" Square x 3/16"
  • Dimension D2: 2.98 in
  • Bearings: Ball
  • Gear Material: Steel
  • Phase: 3
  • Max. Ambient Temp.: 40 Degrees C
  • Dimension B: 3.04 in
  • Gear Case Material: Die Cast Aluminum
  • Finish: Painted
  • Dimension L: 1.47 in
  • Height (Dimension O): 5.96 in
  • Reversible Shaft Output: Yes
  • Hz: 60/50 Hz
  • Capacitor Required: None
  • Shaft Orientation: Right Angle
  • Mounting: All Position
  • Dimension A: 4.94 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230V AC, 3 Gearmotor Phase, Max. Torque 470.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 7 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 725 lb, Input HP 1/15 hp, Gear Ratio 240:1, Full Load Amps 0.39, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Painted Finish, Die Cast Aluminum Housing

Reviews of Bison #027-720G0240