Bison Gear & Engineering
AC Gearmotor, 570.0 in-lb Max. Torque, 11.2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 026-725A0150
Zoro # G6969392
$841.00
5% off
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 570 in-lb
- Gearmotor Shaft Type Hollow
Explore More Products
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 017-260-0010
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V 016-246-4019
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase 027-725K0240F
- BISON GEAR & ENGINEERING AC Gearmotor, 766.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-730G0080
- BISON GEAR & ENGINEERING AC Gearmotor, 470.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-720G0240
- BISON GEAR & ENGINEERING AC Gearmotor, 55.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-720G0015
- BISON GEAR & ENGINEERING AC Gearmotor, 360.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-725G0060
- BISON GEAR & ENGINEERING AC Gearmotor, 73.0 in-lb Max. Torque, 84.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 026-720A0020
- BISON GEAR & ENGINEERING AC Gearmotor, 355.0 in-lb Max. Torque, 9.3 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-720G0180
- DAYTON AC Gearmotor, 265.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1LPW9
- DAYTON AC Gearmotor, 275.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6K328
- Bison Gear & Engineering Gearmotors