Skip to Main Content
customer-service Help
Bison

AC Gearmotor, 574.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

Bison AC Gearmotor,  574.0 in-lb Max. Torque,  28 RPM Nameplate RPM,  115V AC Voltage,  1 Phase 026-730A0060
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$987.35
  • Item: AC Gearmotor
  • Gearmotor Voltage: 115V AC
  • Gearmotor Phase: 1
See full product details
This item ships free.
Total: $987.35

Bison #026-730A0060 Specifications

  • Item: AC Gearmotor
  • Gearmotor Voltage: 115V AC
  • Gearmotor Phase: 1
  • Gearmotor Type: AC Gearmotor
  • Max. Torque: 574.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Nameplate RPM: 28 RPM
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
  • Gearmotor Rotation: CW/CCW
  • Gearmotor Brake Type: None
  • Length Less Shaft: 16 1/8 in
  • Gearmotor Mounting Position: All Angle
  • Full Load Amps: 4.84
  • Keyway Size Type: 1/4 sq in x 1/4 in
  • Standards: CE/CSA/cRUus/ROHS
  • Input HP: 1/3 hp
  • Rotation: Reversible
  • Overall Length: 16.09 in
  • Insulation Class: F
  • Max. Ambient Temp.: 40 Degrees C
  • Dimension X: M10 x 1.5
  • Gear Ratio: 60:1
  • Dimension A: 6.14 in
  • Housing: Die Cast Aluminum
  • Dimension N: 3.74 in
  • Keyway Size: 1/4" Square x 1/4"
  • Capacitor Required: 24MA50
  • Shaft: Hollow Output
  • RPM Range: 16 to 30
  • Seals: Double Lip Output
  • Mounting: All Position
  • Dimension Z: M8 x 1.25
  • Gears: Steel
  • Hz: 60 Hz
  • Gear Case Material: Die Cast Aluminum
  • Dimension AA: 4.56 in
  • Motor Type: PSC
  • Reversible Shaft Output: Yes
  • Dimension B: 3.62 in
  • No Load RPM: 28.75 RPM
  • Dimension D: 1.81 in
  • Enclosure: TEFC
  • Voltage: 115
  • Bearings: Ball
  • Shaft Orientation: Right Angle
  • Dimension L: 1.87 in
  • Dimension C: 2.28 in
  • Dimension E: 5.61 in
  • Overhung Load: 760 lb
  • Thermal Protection: None
  • Phase: 1
  • Height (Dimension O): 7.12 in
  • Shaft Dia. (Dimension U): 1 1/4 in
  • Gear Material: Steel
  • Dimension F: 3.74 in
  • Lubrication: PowerSTAR EP
  • Dimension H: 1.87 in
  • Dimension D2: 2.98 in
  • Dimension D1: 2.28 in
  • Finish: Painted
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115V AC, 1 Gearmotor Phase, Max. Torque 574.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 28 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 760 lb, Input HP 1/3 hp, Gear Ratio 60:1, Full Load Amps 4.84, Insulation Class F, None Thermal Protection, Motor Type PSC, Painted Finish, Die Cast Aluminum Housing

Reviews of Bison #026-730A0060