BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

AC Gearmotor, 6 rpm, TENV, 230V

BISON| Zoro #: G0978722| Mfr #: 017-160-0271

$1023.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Insulation Class: FPhase: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0978722 Mfr #: 017-160-0271
Hz: 60Insulation Class: F
Phase: 3No Load RPM: 6
Voltage: 230Max. Ambient Temp.: 40 Degrees C
Finish: UnpaintedShaft Dia. (Dimension U): 16mm
Mounting: All PositionMotor Type: 3-Phase
Includes: 2m Straight Connector Power CordRPM @ 50 Hz: 4
Rotation: ReversibleLength Less Shaft: 230.5mm
Gear Case Material: 304 Stainless SteelKeyway Size: 5mm Square x 25mm
Gears: SteelInput HP: 1/20
Shaft: Single OutputGear Ratio: 271:0
Thermal Protection: NoneBearings: Sealed Ball
Gear Material: SteelNameplate RPM: 6
Item: AC GearmotorStandards: UL Listed/CuRus/CSA/ROHS
Lubrication: Food-Grade GreaseFull Load Amps: 0.24
Shaft Length (Dimension V): 40mmSeals: Triple Lip Cartridge Seal With Stainless Slinger
Reversible Shaft Output: YesOverall Length: 270.7mm
Enclosure: TENVHousing: 304 Stainless Steel
Height (Dimension O): 127mmRPM Range: 0 to 15
Overhung Load: 105 lb.Starting Torque: 200 in.-lb.
Application: WashdownShaft Orientation: Parallel
Country of Origin (subject to change): United States

Description

34 Frame 230V VFD 3-Phase Inverter Duty, 6RPM, For use in harsh environments and high pressure, high temperature washdown environments

Reviews