Skip to Main Content
customer-service Help
Bison

AC Gearmotor, 680.0 in-lb Max. Torque, 9.3 RPM Nameplate RPM, 230V AC Voltage, 3 Phase

Bison AC Gearmotor,  680.0 in-lb Max. Torque,  9.3 RPM Nameplate RPM,  230V AC Voltage,  3 Phase 027-725G0180F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$791.91
  • Item: AC Gearmotor
  • Gearmotor Voltage: 230V AC
  • Gearmotor Phase: 3
See full product details
This item ships free.
Total: $791.91

Bison #027-725G0180F Specifications

  • Item: AC Gearmotor
  • Gearmotor Voltage: 230V AC
  • Gearmotor Phase: 3
  • Gearmotor Type: AC Gearmotor
  • Max. Torque: 680.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Nameplate RPM: 9.3 RPM
  • Gearmotor Enclosure: Totally Enclosed Fan-Cooled
  • Gearmotor Rotation: CW/CCW
  • Gearmotor Brake Type: None
  • Length Less Shaft: 13 5/8 in
  • Gearmotor Mounting Position: All Angle
  • Full Load Amps: 0.85
  • Standards: cURus
  • Input HP: 1/8 hp
  • Housing: Gearbox Powdered Coated Paint, Motor Anodized
  • Seals: Lip-Type
  • Max. Ambient Temp.: 40 Degrees C
  • Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
  • Mounting: All-Positions
  • Service Factor: 1
  • Motor Type: 3-Phase
  • Lubrication: Grease
  • Shaft Orientation: Right Angle
  • Phase: 3
  • Gear Type: Hypoid
  • Reversible Shaft Output: Yes
  • Bearings: Ball
  • Overall Length: 13.625 in
  • Brake: None
  • Rotation: Reversible
  • Gear Case Material: Aluminum
  • Hz: 60/50 Hz
  • No Load RPM: 9.3 RPM
  • Capacitor Required: None
  • Thermal Protection: None
  • Gear Material: Steel
  • Shaft: Hollow Output
  • Number of Brake Discs Required: 0
  • Enclosure: TEFC
  • Gear Ratio: 180:1
  • Overhung Load: 870 lb
  • Voltage: 230
  • Insulation Class: F
  • RPM Range: 0 to 15
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230V AC, 3 Gearmotor Phase, Max. Torque 680.0 in-lb, Hollow Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 9.3 RPM, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 870 lb, Input HP 1/8 hp, Gear Ratio 180:1, Full Load Amps 0.85, Insulation Class F, None Thermal Protection, Motor Type 3-Phase

Reviews of Bison #027-725G0180F