Bison Gear & Engineering
AC Gearmotor, 88RPM, 115/230V
Mfr # 016-246-4019
Zoro # G9652487
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 9.39 in
- Standards RoHS Compliant
- Phase Three
- Shaft Orientation Parallel
- Gear Material Steel (Balance Spur)
Explore More Products
- BISON GEAR & ENGINEERING AC Gearmotor, 766.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-730G0080
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase 027-725K0240F
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 017-260-0010
- BISON GEAR & ENGINEERING AC Gearmotor, 470.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 027-720G0240
- BISON GEAR & ENGINEERING AC Gearmotor, 220.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 026-720A0060
- BISON GEAR & ENGINEERING AC Gearmotor, 450.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase 027-725K0120F
- BISON GEAR & ENGINEERING AC Gearmotor, 680.0 in-lb Max. Torque, 9.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 026-725A0180F
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 23 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9012.1-80LP/4-76.53-A
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 2.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6Z074
- DAYTON AC Gearmotor, 876.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase 4FDY8
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6Z080
- Bison Gear & Engineering AC Gear Motors