DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

AC Gearmotor, 91 rpm, TENV, 230V

BISON| Zoro #: G0472263| Mfr #: 017-260-0019

$1093.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Voltage: 230
Insulation Class: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0472263 Mfr #: 017-260-0019
Phase: 3Voltage: 230
Insulation Class: FHeight (Dimension O): 127mm
Input HP: 1/8Shaft: Single Output
Mounting: All PositionShaft Length (Dimension V): 40mm
Reversible Shaft Output: YesGear Ratio: 19:1
Seals: Triple Lip Cartridge Seal With Stainless SlingerRPM Range: 76 to 100
Shaft Orientation: ParallelItem: AC Gearmotor
Application: WashdownHousing: 304 Stainless Steel
Gear Case Material: 304 Stainless SteelNo Load RPM: 98
Max. Torque: 70.0 in.-lb.Nameplate RPM: 91
Overhung Load: 300 lb.Gears: Steel
Includes: 2m Straight Connector Power CordOverall Length: 263.2mm
Starting Torque: 398 in.-lb.Thermal Protection: None
Finish: UnpaintedRotation: Reversible
Shaft Dia. (Dimension U): 20mmMax. Ambient Temp.: 40 Degrees C
Bearings: Sealed BallHz: 60
Length Less Shaft: 223.0mmKeyway Size: 6mm Square x 25mm
Gear Material: SteelRPM @ 50 Hz: 61
Full Load Amps: 0.5Lubrication: Food-Grade Grease
Motor Type: 3-PhaseStandards: UL Listed/CuRus/ROHS
Enclosure: TENVCountry of Origin (subject to change): United States

Description

49 Frame 230V VFD 3-Phase Inverter Duty, 88RPM, For use in harsh environments and high pressure, high temperature washdown environments

Reviews