KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, Inverter, RPM 165, Torque 17

BISON| Zoro #: G1371842| Mfr #: 017-160-0010

$1080.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Voltage: 230
Insulation Class: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371842 Mfr #: 017-160-0010
Phase: 3Voltage: 230
Insulation Class: FGears: Steel
Shaft: SingleMounting: All Position
Housing: 304 Stainless SteelReversible Shaft Output: Yes
Gear Ratio: 10:1Seals: Triple Lip Cartridge Seal With Stainless Slinger
Bearings: Sealed BallShaft Orientation: Parallel
Item: AC GearmotorApplication: Washdown
Shaft Length (Dimension V): 40mmGear Case Material: 304 Stainless Steel
No Load RPM: 178Max. Torque: 14.0 in.-lb.
Nameplate RPM: 173Overhung Load: 90 lb.
Input HP: 1/20Includes: 2 Meter Straight Connector Power Cord
Starting Torque: 30 in.-lb.Thermal Protection: No
Finish: UnpaintedRotation: Reversible
Shaft Dia. (Dimension U): 16mmMax. Ambient Temp.: 40 Degrees C
RPM Range: 151 to 200Length Less Shaft: 230.5mm
Keyway Size: 5mmSQ X 25mmRPM @ 50 Hz: 110
Full Load Amps: 0.24Lubrication: Food-Grade Grease
Motor Type: 3-PhaseStandards: Ul Listed
Enclosure: TENVCountry of Origin (subject to change): United States

Description

34 Frame 230V VFD 3-Phase Inverter Duty, 170RPM, For use in harsh environments and high pressure, high temperature washdown environments

Reviews