HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

AC Gearmotor, Inverter, RPM 47, Torque 142

BISON| Zoro #: G0287332| Mfr #: 017-260-0037

$1215.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Voltage: 230
Insulation Class: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0287332 Mfr #: 017-260-0037
Phase: 3Voltage: 230
Insulation Class: FGears: Steel
Shaft: SingleMounting: All Position
Housing: 304 Stainless SteelReversible Shaft Output: Yes
Gear Ratio: 37:1Seals: Triple Lip Cartridge Seal With Stainless Slinger
Bearings: Sealed BallShaft Orientation: Parallel
Item: AC GearmotorApplication: Washdown
Shaft Length (Dimension V): 40mmGear Case Material: 304 Stainless Steel
No Load RPM: 50Nameplate RPM: 47
Overhung Load: 250 lb.Input HP: 1/8
Includes: 2 Meter Straight Connector Power CordStarting Torque: 715 in.-lb.
Thermal Protection: NoFinish: Unpainted
Rotation: ReversibleMotor Type: 3-Phase
Max. Ambient Temp.: 40 Degrees CRPM Range: 31 to 50
Length Less Shaft: 223.0mmKeyway Size: 6mmSQ X 25mm
RPM @ 50 Hz: 31Full Load Amps: 0.5
Lubrication: Food-Grade GreaseShaft Dia. (Dimension U): 16mm
Standards: Ul ListedEnclosure: TENV
Country of Origin (subject to change): United States

Description

49 Frame 230V VFD 3-Phase Inverter Duty, 45RPM, For use in harsh environments and high pressure, high temperature washdown environments

Reviews