SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, Inverter, RPM 6, Torque 500

BISON| Zoro #: G1748853| Mfr #: 017-260-0221

$1267.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3Voltage: 230Insulation Class: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748853 Mfr #: 017-260-0221
Phase: 3Voltage: 230
Insulation Class: FGears: Steel
Shaft: SingleMounting: All Position
Housing: 304 Stainless SteelReversible Shaft Output: Yes
Gear Ratio: 221:1Seals: Triple Lip Cartridge Seal With Stainless Slinger
Bearings: Sealed BallShaft Orientation: Parallel
Item: AC GearmotorApplication: Washdown
Shaft Length (Dimension V): 40mmGear Case Material: 304 Stainless Steel
No Load RPM: 6Nameplate RPM: 8
Overhung Load: 130 lb.Input HP: 1/8
Includes: 2 Meter Straight Connector Power CordStarting Torque: 800 in.-lb.
Thermal Protection: NoFinish: Unpainted
Rotation: ReversibleMotor Type: 3-Phase
Max. Ambient Temp.: 40 Degrees CRPM Range: 0 to 15
Length Less Shaft: 223.0mmKeyway Size: 6mmSQ X 25mm
RPM @ 50 Hz: 4Full Load Amps: 0.5
Lubrication: Food-Grade GreaseShaft Dia. (Dimension U): 16mm
Standards: Ul ListedEnclosure: TENV
Country of Origin (subject to change): United States

Description

49 Frame 230V VFD 3-Phase Inverter Duty, 7RPM, For use in harsh environments and high pressure, high temperature washdown environments

Reviews