Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, Inverter, RPM 87, Torque 32

  • Zoro #: G0514053
  • Mfr #: 017-160-0019

$839.49

  • Nameplate RPM: 89
  • Input HP: 1/20
  • Max. Torque: 27.0 in.-lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Bison #017-160-0019 Specifications

  • Zoro #: G0514053
  • Mfr #: 017-160-0019
Nameplate RPM: 89 Input HP: 1/20
Max. Torque: 27.0 in.-lb. Gearmotor Shaft Type: Single
Gear Case Material: 304 Stainless Steel Enclosure: TENV
Gearmotor Enclosure: Totally Enclosed Nonventilated Housing: 304 Stainless Steel
Shaft Orientation: Parallel Gearmotor Mounting Position: All Angle
Includes: 2 Meter Straight Connector Power Cord Keyway Size: 5mmSQ X 25mm
Shaft Length (Dimension V): 40mm Lubrication: Food-Grade Grease
Insulation Class: F Overhung Load: 110 lb.
Seals: Triple Lip Cartridge Seal With Stainless Slinger Voltage: 230
Gearmotor Voltage: 230VAC Shaft Dia. (Dimension U): 16mm
Starting Torque: 56 in.-lb. Gears: Steel
Gearmotor Brake Type: None Full Load Amps: 0.24
Motor Type: 3-Phase Bearings: Sealed Ball
Reversible Shaft Output: Yes Thermal Protection: No
Max. Ambient Temp.: 40 Degrees C RPM @ 50 Hz: 58
No Load RPM: 94 Shaft: Single
RPM Range: 76 to 100 Phase: 3
Gearmotor Phase: 3 Gearmotor Type: AC Gearmotor
Rotation: Reversible Length Less Shaft: 230.5mm
Mounting: All Position Keyway Size Type: 5mmSQ X 25mm
Item: AC Gearmotor Application: Washdown
Standards: UL Listed Gearmotor Rotation: CW/CCW
Finish: Unpainted Gearmotor Shaft Orientation: Parallel
Gear Ratio: 19:1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

34 Frame 230V VFD 3-Phase Inverter Duty, 87RPM, For use in harsh environments and high pressure, high temperature washdown environments

Technical Guides

Reviews of Bison #017-160-0019