Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Gearmotor, 12VDC, 10 rpm, 1/15 HP, 180:1

  • Zoro #: G0071703
  • Mfr #: 021-720A0180
$679.54
  • Rotation: Reversible
  • Brushes: Externally Replaceable
  • Shaft Orientation: Right Angle
See full product details
This item ships free.

Bison #021-720A0180 Specifications

  • Zoro #: G0071703
  • Mfr #: 021-720A0180
Rotation: Reversible Brushes: Externally Replaceable
Shaft Orientation: Right Angle Finish: Powdered Coat
Enclosure: TENV Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Gearmotor Enclosure: Totally Enclosed Nonventilated Gear Ratio: 180:1
Thermal Protection: None Reversible Shaft Output: Yes
No Load RPM: 10 RPM Rear Shaft Encoder/Pulse Generator Mounting: No
Item: Dc Gearmotor Housing Material: Steel
Gear Type: Hypoid Voltage: 12VDC
Gear Case: Die Cast Aluminum Motor Type: Permanent Magnet DC
Max. Ambient Temp.: 40 Degrees C Lubrication: Grease
Gearmotor Voltage: 12V DC Standards: cURus
Gearmotor Rotation: CW/CCW RPM Range: 0 to 15
Bearings: Ball Gearmotor Shaft Orientation: Right Angle
Gearmotor Type: DC Gearmotor Gearmotor Mounting Position: All Angle
Gear Material: Steel Shaft: Hollow Output
Max. Torque: 332.0 in-lb Overall Length: 11 29/32 in
Input HP: 1/15 Gearmotor Shaft Type: Hollow
Overhung Load: 670 lb Insulation Class: F
Mounting: All Position Seals: Lip Type
Full Load Amps: 6.5 A Nameplate RPM: 10 RPM
Dimension XH: Dimension X:
Shaft Dia. (Dimension U): 3/4 in Length Less Shaft:
Dimension C: Dimension H:
Dimension A: Dimension XL:
Dimension Z: Dimension D:
Replacement Brushes: Motor Shaft Design:
Dimension B: Shaft Length (Dimension V):
Height (Dimension O): Keyway Size:
Tachometer Feedback: Dimension L:
Starting Torque: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 332.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 10 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 670 lb, Input HP 1/15, Gear Ratio 180:1, Full Load Amps 6.5 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment

Reviews of Bison #021-720A0180