Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 12VDC, 12 rpm, 1/15 HP, 150:1

Bison DC Gearmotor, 12VDC, 12 rpm, 1/15 HP, 150:1 021-720A0150
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$781.47
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12 V DC
  • Max. Torque: 277.0 in-lb
See full product details
This item ships free.
Total: $781.47

Bison #021-720A0150 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12 V DC
  • Max. Torque: 277.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 12 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Overhung Load: 635 lb
  • Motor Type: Permanent Magnet DC
  • Overall Length: 11 29/32 in
  • Gear Type: Hypoid
  • Shaft: Hollow Output
  • No Load RPM: 12 RPM
  • Gearmotor Rotation: CW/CCW
  • Finish: Powdered Coat
  • Full Load Amps: 6.5 A
  • RPM Range: 0 to 15
  • Mounting: All Position
  • Lubrication: Grease
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Input HP: 1/15
  • Reversible Shaft Output: Yes
  • Insulation Class: F
  • Voltage: 12VDC
  • Standards: cURus
  • Gear Case: Die Cast Aluminum
  • Housing Material: Steel
  • Gear Ratio: 150:1
  • Item: Dc Gearmotor
  • Bearings: Ball
  • Max. Ambient Temp.: 40 Degrees C
  • Gear Material: Steel
  • Seals: Lip Type
  • Rotation: Reversible
  • Enclosure: TENV
  • Brushes: Externally Replaceable
  • Shaft Orientation: Right Angle
  • Thermal Protection: None
  • Shaft Dia. (Dimension U): 3/4"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 277.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 12 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 635 lb, Input HP 1/15, Gear Ratio 150:1, Full Load Amps 6.5 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-720A0150