Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 12VDC, 12 rpm, 1/8 HP, 150:1

Bison DC Gearmotor, 12VDC, 12 rpm, 1/8 HP, 150:1 021-725A0150
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$801.15
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 519.0 in-lb
See full product details
This item ships free.
Total: $801.15

Bison #021-725A0150 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 519.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 12 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Standards: cURus
  • Gear Ratio: 150:1
  • Mounting: All Position
  • Overhung Load: 820 lb
  • Max. Ambient Temp.: 40 Degrees C
  • Lubrication: Grease
  • Brushes: Externally Replaceable
  • Motor Type: Permanent Magnet DC
  • Enclosure: TENV
  • Bearings: Ball
  • Gear Case: Die Cast Aluminum
  • Reversible Shaft Output: Yes
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Gear Material: Steel
  • RPM Range: 0 to 15
  • Seals: Lip Type
  • Shaft: Hollow Output
  • Item: Dc Gearmotor
  • Overall Length: 15 21/64 in
  • Housing Material: Steel
  • Finish: Powdered Coat
  • Shaft Orientation: Right Angle
  • Gearmotor Rotation: CW/CCW
  • Voltage: 12VDC
  • Full Load Amps: 11.6 A
  • Thermal Protection: None
  • Rotation: Reversible
  • Gear Type: Hypoid
  • No Load RPM: 12 RPM
  • Input HP: 1/8
  • Insulation Class: F
  • Shaft Dia. (Dimension U): 1"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 519.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 12 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 820 lb, Input HP 1/8, Gear Ratio 150:1, Full Load Amps 11.6 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725A0150