Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Gearmotor, 12VDC, 120 rpm, 1/5 HP, 15:1

  • Zoro #: G0072202
  • Mfr #: 021-725A0015
$753.33
  • Gearmotor Shaft Orientation: Right Angle
  • Rotation: Reversible
  • Gearmotor Rotation: CW/CCW
See full product details
This item ships free.

Bison #021-725A0015 Specifications

  • Zoro #: G0072202
  • Mfr #: 021-725A0015
Gearmotor Shaft Orientation: Right Angle Rotation: Reversible
Gearmotor Rotation: CW/CCW Thermal Protection: None
Rear Shaft Encoder/Pulse Generator Mounting: No Overhung Load: 400 lb
Gearmotor Type: DC Gearmotor Shaft Orientation: Right Angle
Gear Case: Die Cast Aluminum Gearmotor Enclosure: Totally Enclosed Nonventilated
Overall Length: 14 1/64 in Gearmotor Shaft Type: Hollow
Finish: Powdered Coat Gear Material: Steel
Bearings: Ball Brushes: Externally Replaceable
Gear Type: Hypoid Lubrication: Grease
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Standards: cURus
Housing Material: Steel Item: Dc Gearmotor
Shaft: Hollow Output Gearmotor Mounting Position: All Angle
No Load RPM: 120 RPM Mounting: All Position
Insulation Class: F Voltage: 12VDC
Full Load Amps: 18.6 A Gear Ratio: 15:1
Max. Ambient Temp.: 40 Degrees C RPM Range: 101 to 150
Enclosure: TENV Gearmotor Voltage: 12V DC
Nameplate RPM: 120 RPM Reversible Shaft Output: Yes
Max. Torque: 83.0 in-lb Seals: Lip Type
Input HP: 1/5 Motor Type: Permanent Magnet DC
Dimension D: Shaft Length (Dimension V):
Dimension A: Starting Torque:
Shaft Dia. (Dimension U): Motor Shaft Design:
Replacement Brushes: Dimension C:
Tachometer Feedback: Dimension H:
Dimension X: Length Less Shaft:
Dimension B: Keyway Size:
Dimension L: Height (Dimension O):
Dimension XL: Dimension Z:
Dimension XH: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 83.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 120 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 400 lb, Input HP 1/5, Gear Ratio 15:1, Full Load Amps 18.6 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment

Reviews of Bison #021-725A0015