Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 12VDC, 180 rpm, 1/5 HP, 10:1

Bison DC Gearmotor, 12VDC, 180 rpm, 1/5 HP, 10:1 021-725A0010
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$994.98
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 55.0 in-lb
See full product details
This item ships free.
Total: $994.98

Bison #021-725A0010 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 55.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 180 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Seals: Lip Type
  • Gear Material: Steel
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Mounting: All Position
  • Reversible Shaft Output: Yes
  • Enclosure: TENV
  • No Load RPM: 180 RPM
  • Full Load Amps: 18.6 A
  • Standards: cURus
  • Brushes: Externally Replaceable
  • Overhung Load: 355 lb
  • Item: Dc Gearmotor
  • Shaft: Hollow Output
  • Bearings: Ball
  • RPM Range: 151 to 200
  • Gear Ratio: 10:1
  • Input HP: 1/5
  • Housing Material: Steel
  • Rotation: Reversible
  • Finish: Powdered Coat
  • Gear Type: Hypoid
  • Shaft Orientation: Right Angle
  • Thermal Protection: None
  • Gearmotor Rotation: CW/CCW
  • Lubrication: Grease
  • Max. Ambient Temp.: 40 Degrees C
  • Gear Case: Die Cast Aluminum
  • Motor Type: Permanent Magnet DC
  • Insulation Class: F
  • Voltage: 12VDC
  • Overall Length: 14 1/64 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 55.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 180 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 355 lb, Input HP 1/5, Gear Ratio 10:1, Full Load Amps 18.6 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725A0010