Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

DC Gearmotor, 12VDC, 23 rpm, 1/5 HP, 80:1

  • Zoro #: G0072211
  • Mfr #: 021-725A0080
Tap to zoom
Hover or click to zoom
$840.48
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 443.0 in-lb
See full product details
This item ships free.

Bison #021-725A0080 Specifications

  • Zoro #: G0072211
  • Mfr #: 021-725A0080
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 443.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 23 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Insulation Class: F
  • Finish: Powdered Coat
  • Rotation: Reversible
  • Housing Material: Steel
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • No Load RPM: 23 RPM
  • Lubrication: Grease
  • Motor Type: Permanent Magnet DC
  • Gear Material: Steel
  • Item: Dc Gearmotor
  • Input HP: 1/5
  • Gearmotor Rotation: CW/CCW
  • Bearings: Ball
  • Gear Type: Hypoid
  • Brushes: Externally Replaceable
  • Thermal Protection: None
  • Max. Ambient Temp.: 40 Degrees C
  • Standards: cURus
  • Shaft: Hollow Output
  • Shaft Orientation: Right Angle
  • Mounting: All Position
  • Reversible Shaft Output: Yes
  • Voltage: 12VDC
  • Gear Ratio: 80:1
  • RPM Range: 16 to 30
  • Seals: Lip Type
  • Gear Case: Die Cast Aluminum
  • Overall Length: 14 1/64 in
  • Enclosure: TENV
  • Full Load Amps: 18.6 A
  • Overhung Load: 620 lb
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 443.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 23 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 620 lb, Input HP 1/5, Gear Ratio 80:1, Full Load Amps 18.6 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725A0080