Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 12VDC, 30 rpm, 1/8 HP, 60:1

Bison DC Gearmotor, 12VDC, 30 rpm, 1/8 HP, 60:1 021-720A0060
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$799.05
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 208.0 in-lb
See full product details
This item ships free.
Total: $799.05

Bison #021-720A0060 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 208.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 30 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Gearmotor Rotation: CW/CCW
  • Item: Dc Gearmotor
  • RPM Range: 16 to 30
  • Mounting: All Position
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • No Load RPM: 30 RPM
  • Finish: Powdered Coat
  • Voltage: 12VDC
  • Shaft Orientation: Right Angle
  • Full Load Amps: 11.6 A
  • Motor Type: Permanent Magnet DC
  • Standards: cURus
  • Gear Ratio: 60:1
  • Thermal Protection: None
  • Housing Material: Steel
  • Seals: Lip Type
  • Reversible Shaft Output: Yes
  • Overall Length: 13 37/64 in
  • Gear Material: Steel
  • Lubrication: Grease
  • Rotation: Reversible
  • Gear Type: Hypoid
  • Gear Case: Die Cast Aluminum
  • Max. Ambient Temp.: 40 Degrees C
  • Overhung Load: 455 lb
  • Bearings: Ball
  • Input HP: 1/8
  • Enclosure: TENV
  • Brushes: Externally Replaceable
  • Insulation Class: F
  • Shaft: Hollow Output
  • Shaft Dia. (Dimension U): 3/4"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 208.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 30 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 455 lb, Input HP 1/8, Gear Ratio 60:1, Full Load Amps 11.6 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-720A0060