Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 12VDC, 36 rpm, 1/5 HP, 50:1

Bison DC Gearmotor, 12VDC, 36 rpm, 1/5 HP, 50:1 021-725A0050
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$753.33
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 277.0 in-lb
See full product details
This item ships free.
Total: $753.33

Bison #021-725A0050 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 277.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 36 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • No Load RPM: 36 RPM
  • Voltage: 12VDC
  • Shaft: Hollow Output
  • Brushes: Externally Replaceable
  • Mounting: All Position
  • Overall Length: 14 1/64 in
  • Full Load Amps: 18.6 A
  • Item: Dc Gearmotor
  • Standards: cURus
  • Insulation Class: F
  • Housing Material: Steel
  • Rotation: Reversible
  • Gear Type: Hypoid
  • Thermal Protection: None
  • Input HP: 1/5
  • Bearings: Ball
  • Overhung Load: 550 lb
  • Gear Ratio: 50:1
  • Shaft Orientation: Right Angle
  • RPM Range: 31 to 50
  • Seals: Lip Type
  • Motor Type: Permanent Magnet DC
  • Max. Ambient Temp.: 40 Degrees C
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Reversible Shaft Output: Yes
  • Lubrication: Grease
  • Gear Case: Die Cast Aluminum
  • Enclosure: TENV
  • Gear Material: Steel
  • Finish: Powdered Coat
  • Gearmotor Rotation: CW/CCW
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 277.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 36 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 550 lb, Input HP 1/5, Gear Ratio 50:1, Full Load Amps 18.6 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725A0050