Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 12VDC, 45 rpm, 1/5 HP, 40:1

Bison DC Gearmotor, 12VDC, 45 rpm, 1/5 HP, 40:1 021-725A0040
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$840.48
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 222.0 in-lb
See full product details
This item ships free.
Total: $840.48

Bison #021-725A0040 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 222.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 45 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Finish: Powdered Coat
  • Overall Length: 14 1/64 in
  • Gear Type: Hypoid
  • Input HP: 1/5
  • Thermal Protection: None
  • Reversible Shaft Output: Yes
  • Housing Material: Steel
  • Enclosure: TENV
  • Gear Case: Die Cast Aluminum
  • Standards: cURus
  • Motor Type: Permanent Magnet DC
  • Gear Ratio: 40:1
  • Shaft: Hollow Output
  • Rotation: Reversible
  • No Load RPM: 45 RPM
  • Full Load Amps: 18.6 A
  • Lubrication: Grease
  • Gear Material: Steel
  • Mounting: All Position
  • Item: Dc Gearmotor
  • Brushes: Externally Replaceable
  • Overhung Load: 510 lb
  • RPM Range: 31 to 50
  • Bearings: Ball
  • Seals: Lip Type
  • Shaft Orientation: Right Angle
  • Insulation Class: F
  • Max. Ambient Temp.: 40 Degrees C
  • Gearmotor Rotation: CW/CCW
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Voltage: 12VDC
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 222.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 45 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 510 lb, Input HP 1/5, Gear Ratio 40:1, Full Load Amps 18.6 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725A0040