Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 12VDC, 60 rpm, 1/5 HP, 30:1

Bison DC Gearmotor, 12VDC, 60 rpm, 1/5 HP, 30:1 021-725A0030
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$712.77
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12 V DC
  • Max. Torque: 166.0 in-lb
See full product details
This item ships free.
Total: $712.77

Bison #021-725A0030 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12 V DC
  • Max. Torque: 166.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 60 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Standards: cURus
  • Mounting: All Position
  • Input HP: 1/5
  • Housing Material: Steel
  • Gear Case: Die Cast Aluminum
  • Max. Ambient Temp.: 40 Degrees C
  • Gear Material: Steel
  • RPM Range: 51 to 75
  • Lubrication: Grease
  • Brushes: Externally Replaceable
  • Voltage: 12VDC
  • Thermal Protection: None
  • Shaft: Hollow Output
  • Finish: Powdered Coat
  • Gear Type: Hypoid
  • Overall Length: 14 1/64 in
  • Rotation: Reversible
  • No Load RPM: 60 RPM
  • Item: Dc Gearmotor
  • Shaft Orientation: Right Angle
  • Insulation Class: F
  • Gearmotor Rotation: CW/CCW
  • Motor Type: Permanent Magnet DC
  • Reversible Shaft Output: Yes
  • Overhung Load: 475 lb
  • Gear Ratio: 30:1
  • Seals: Lip Type
  • Enclosure: TENV
  • Full Load Amps: 18.6 A
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Bearings: Ball
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 166.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 60 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 475 lb, Input HP 1/5, Gear Ratio 30:1, Full Load Amps 18.6 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725A0030