Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 12VDC, 740 lb., 1/8 HP, 100:1

Bison DC Gearmotor, 12VDC, 740 lb., 1/8 HP, 100:1 021-725A0100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$779.28
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 346.0 in-lb
See full product details
This item ships free.
Total: $779.28

Bison #021-725A0100 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 346.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 18 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Gear Material: Steel
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Overall Length: 15 21/64 in
  • Overhung Load: 740 lb
  • Seals: Lip Type
  • Gear Case: Die Cast Aluminum
  • Insulation Class: F
  • Reversible Shaft Output: Yes
  • Motor Type: Permanent Magnet DC
  • Thermal Protection: None
  • Input HP: 1/8
  • Full Load Amps: 11.6 A
  • Shaft: Hollow Output
  • Lubrication: Grease
  • RPM Range: 16 to 30
  • Brushes: Externally Replaceable
  • Gear Ratio: 100:1
  • Gear Type: Hypoid
  • Shaft Orientation: Right Angle
  • Enclosure: TENV
  • Rotation: Reversible
  • Standards: cURus
  • Finish: Powdered Coat
  • Mounting: All Position
  • Bearings: Ball
  • Gearmotor Rotation: CW/CCW
  • No Load RPM: 18 RPM
  • Voltage: 12VDC
  • Max. Ambient Temp.: 40 Degrees C
  • Housing Material: Steel
  • Item: Dc Gearmotor
  • Shaft Dia. (Dimension U): 1 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 346.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 18 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 740 lb, Input HP 1/8, Gear Ratio 100:1, Full Load Amps 11.6 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725A0100