Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 12VDC, 7.5 rpm, 1/15 HP, 240:1

Bison DC Gearmotor, 12VDC, 7.5 rpm, 1/15 HP, 240:1 021-720A0240
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$770.28
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12 V DC
  • Max. Torque: 442.0 in-lb
See full product details
This item ships free.
Total: $770.28

Bison #021-720A0240 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12 V DC
  • Max. Torque: 442.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 7.5 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Seals: Lip Type
  • Max. Ambient Temp.: 40 Degrees C
  • Insulation Class: F
  • Full Load Amps: 6.5 A
  • Overall Length: 11 29/32 in
  • Item: Dc Gearmotor
  • RPM Range: 0 to 15
  • Gear Type: Hypoid
  • Thermal Protection: None
  • No Load RPM: 7.5 RPM
  • Input HP: 1/15
  • Shaft: Hollow Output
  • Gear Material: Steel
  • Shaft Orientation: Right Angle
  • Motor Type: Permanent Magnet DC
  • Mounting: All Position
  • Brushes: Externally Replaceable
  • Standards: cURus
  • Housing Material: Steel
  • Gearmotor Rotation: CW/CCW
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Enclosure: TENV
  • Voltage: 12VDC
  • Finish: Powdered Coat
  • Bearings: Ball
  • Gear Case: Die Cast Aluminum
  • Reversible Shaft Output: Yes
  • Gear Ratio: 240:1
  • Rotation: Reversible
  • Overhung Load: 725 lb
  • Lubrication: Grease
  • Shaft Dia. (Dimension U): 3/4"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 442.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 7.5 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 725 lb, Input HP 1/15, Gear Ratio 240:1, Full Load Amps 6.5 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-720A0240