Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 12VDC, 90 rpm, 1/8 HP, 20:1

Bison DC Gearmotor, 12VDC, 90 rpm, 1/8 HP, 20:1 021-720A0020
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$799.05
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 70.0 in-lb
See full product details
This item ships free.
Total: $799.05

Bison #021-720A0020 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 12V DC
  • Max. Torque: 70.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 90 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Thermal Protection: None
  • Rotation: Reversible
  • Shaft Orientation: Right Angle
  • Gear Case: Die Cast Aluminum
  • Brushes: Externally Replaceable
  • No Load RPM: 90 RPM
  • Max. Ambient Temp.: 40 Degrees C
  • Voltage: 12VDC
  • Seals: Lip Type
  • Full Load Amps: 11.6 A
  • Gear Material: Steel
  • Shaft: Hollow Output
  • Item: Dc Gearmotor
  • Reversible Shaft Output: Yes
  • Standards: cURus
  • Lubrication: Grease
  • Bearings: Ball
  • Motor Type: Permanent Magnet DC
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Input HP: 1/8
  • Finish: Powdered Coat
  • Gear Ratio: 20:1
  • Gear Type: Hypoid
  • Overall Length: 13 37/64 in
  • Insulation Class: F
  • Enclosure: TENV
  • Overhung Load: 330 lb
  • Mounting: All Position
  • RPM Range: 76 to 100
  • Gearmotor Rotation: CW/CCW
  • Housing Material: Steel
  • Shaft Dia. (Dimension U): 3/4"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 70.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 90 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 330 lb, Input HP 1/8, Gear Ratio 20:1, Full Load Amps 11.6 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-720A0020