Bison Gear & Engineering
DC Gearmotor, 135RPM, 90V
Mfr # 021-756-4413
Zoro # G9651945
$668.00
5% off
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW/CCW
- Lubrication Oil
- Gear Material Bronze, Hardened Steel
- Overall Length 11.73 in
- Gear Ratio 13.3:1
Explore More Products
- BISON GEAR & ENGINEERING DC Gearmotor, 90VDC, 42 rpm, 1/3 HP, 50:1 021-730D0050
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 120 rpm, 1/5 HP, 15:1 021-725A0015
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 60 rpm, 1/8 HP, 30:1 021-720C0030
- DAYTON Gearmotor, 42 RPM, 105 Torque, 90 VDC, TENV 1LPY1
- DAYTON DC Gearmotor, 360 rpm, 90V, TENV 3XA77
- DAYTON DC Gearmotor, RPM 64, 90 VDC 5LAF1
- LEESON 90 Volt Dc Gearmotor M1125074.00
- DAYTON DC Gearmotor, 9 rpm, 12V, TENV 1LPV7
- DAYTON DC Gearmotor, 1.5 rpm, 12V, TENV 1LNG4
- BOSTON GEAR Motor PM950AT-B
- DAYTON DC Gearmotor, RPM 177, 90 VDC 5LAF3
- Bison Gear & Engineering DC Gear Motors