Bison Gear & Engineering
DC Gearmotor, 180RPM, 90V
Mfr # 021-756-4410
Zoro # G9651890
Free Shipping & Returns
$644.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Motor Type Permanent Magnet DC
- Overall Length 11.73 in
- Shaft Orientation Right Angle
- Gear Ratio 10.3:1