Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
DC Gearmotor, 180VDC, 7.5 rpm, 1/8 HP, 240:1
  • Zoro #: G0072500
  • Mfr #: 021-725F0240
$731.89
  • Shaft Orientation: Right Angle
  • No Load RPM: 7.5
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
See full product details
This item ships free.

Bison #021-725F0240 Specifications

  • Zoro #: G0072500
  • Mfr #: 021-725F0240
Shaft Orientation: Right Angle No Load RPM: 7.5
Gearmotor Enclosure: Totally Enclosed Nonventilated Thermal Protection: None
Lubrication: Grease Enclosure: TENV
Max. Torque: 831.0 in.-lb. Housing Material: Steel
Reversible Shaft Output: Yes Mounting: All Position
Nameplate RPM: 7.5 Full Load Amps: 0.66
Overall Length: 15-21/64" Seals: Lip Type
Shaft: Hollow Output Gear Material: Steel
Gear Case: Die Cast Aluminum RPM Range: 0 to 15
Voltage: 180VDC Gearmotor Type: DC Gearmotor
Overhung Load: 940 lb. Gearmotor Shaft Orientation: Right Angle
Max. Ambient Temp.: 40 Degrees C Bearings: Ball
Gearmotor Shaft Type: Hollow Rear Shaft Encoder/Pulse Generator Mounting: No
Input HP: 1/8 Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Gearmotor Rotation: CW/CCW Insulation Class: F
Standards: cURus Item: Dc Gearmotor
Brushes: Externally Replaceable Gear Ratio: 240:1
Rotation: Reversible Motor Type: Permanent Magnet DC
Finish: Powdered Coat Gearmotor Mounting Position: All Angle
Gearmotor Voltage: 180VDC Gear Type: Hypoid
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 180VDC, Max. Torque 831.0 in.-lb., Hollow Gearmotor Shaft Type, Nameplate RPM 7.5, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 940 lb., Input HP 1/8, Gear Ratio 240:1, Full Load Amps 0.66, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment

Reviews of Bison #021-725F0240