Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 24VDC, 10 rpm, 1/15 HP, 180:1

Bison DC Gearmotor, 24VDC, 10 rpm, 1/15 HP, 180:1 021-720C0180
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$856.12
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24 V DC
  • Max. Torque: 332.0 in-lb
See full product details
This item ships free.
Total: $856.12

Bison #021-720C0180 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24 V DC
  • Max. Torque: 332.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 10 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • RPM Range: 0 to 15
  • Thermal Protection: None
  • Reversible Shaft Output: Yes
  • Rotation: Reversible
  • Brushes: Externally Replaceable
  • Input HP: 1/15
  • Item: Dc Gearmotor
  • Enclosure: TENV
  • Overall Length: 11 29/32 in
  • Shaft Orientation: Right Angle
  • Housing Material: Steel
  • Overhung Load: 670 lb
  • Mounting: All Position
  • Max. Ambient Temp.: 40 Degrees C
  • Full Load Amps: 3.2 A
  • Insulation Class: F
  • Finish: Powdered Coat
  • No Load RPM: 10 RPM
  • Gearmotor Rotation: CW/CCW
  • Gear Type: Hypoid
  • Standards: cURus
  • Lubrication: Grease
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Voltage: 24VDC
  • Shaft: Hollow Output
  • Gear Case: Die Cast Aluminum
  • Seals: Lip Type
  • Gear Ratio: 180:1
  • Gear Material: Steel
  • Motor Type: Permanent Magnet DC
  • Bearings: Ball
  • Shaft Dia. (Dimension U): 3/4"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 332.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 10 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 670 lb, Input HP 1/15, Gear Ratio 180:1, Full Load Amps 3.2 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-720C0180