Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

DC Gearmotor, 24VDC, 10 rpm, 1/4 HP, 240:1

  • Zoro #: G0072683
  • Mfr #: 021-730C0240

$907.29

Details
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Shaft Orientation: Right Angle
  • Standards: cURus
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bison #021-730C0240 Specifications

  • Zoro #: G0072683
  • Mfr #: 021-730C0240
Rear Shaft Encoder/Pulse Generator Mounting: No Shaft Orientation: Right Angle
Standards: cURus Reversible Shaft Output: Yes
Gear Ratio: 240:1 Rotation: Reversible
Thermal Protection: None Gearmotor Enclosure: Totally Enclosed Nonventilated
Insulation Class: F Max. Ambient Temp.: 40 Degrees C
RPM Range: 0 to 15 Motor Type: Permanent Magnet DC
Gearmotor Rotation: CW/CCW Gearmotor Voltage: 24VDC
Full Load Amps: 11.20 Brushes: Externally Replaceable
Mounting: All Position Bearings: Ball
Housing Material: Steel Gearmotor Shaft Type: Hollow
Overall Length: 16-13/32" Nameplate RPM: 10
Item: Dc Gearmotor Max. Torque: 2.80 in.-lb.
Seals: Lip Type Gear Type: Hypoid
Gear Case: Die Cast Aluminum Shaft: Hollow Output
Enclosure: TENV Gearmotor Type: DC Gearmotor
Finish: Powdered Coat Gearmotor Mounting Position: All Angle
Overhung Load: 1120 lb. Input HP: 1/4
No Load RPM: 10 Lubrication: Grease
Gearmotor Shaft Orientation: Right Angle Gear Material: Steel
Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment Voltage: 24VDC
Country of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 24VDC, Max. Torque 1662.0 in.-lb., Hollow Gearmotor Shaft Type, Nameplate RPM 10, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 1120 lb., Input HP 1/4, Gear Ratio 240:1, Full Load Amps 11.20, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment

Reviews of Bison #021-730C0240