Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 24VDC, 10 rpm, 1/8 HP, 180:1

Bison DC Gearmotor, 24VDC, 10 rpm, 1/8 HP, 180:1 021-725C0180
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$801.15
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 623.0 in-lb
See full product details
This item ships free.
Total: $801.15

Bison #021-725C0180 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 623.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 10 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Enclosure: TENV
  • Bearings: Ball
  • Gear Material: Steel
  • Brushes: Externally Replaceable
  • Reversible Shaft Output: Yes
  • RPM Range: 0 to 15
  • No Load RPM: 10 RPM
  • Shaft Orientation: Right Angle
  • Lubrication: Grease
  • Rotation: Reversible
  • Mounting: All Position
  • Insulation Class: F
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Max. Ambient Temp.: 40 Degrees C
  • Motor Type: Permanent Magnet DC
  • Input HP: 1/8
  • Standards: cURus
  • Shaft: Hollow Output
  • Seals: Lip Type
  • Housing Material: Steel
  • Thermal Protection: None
  • Gear Type: Hypoid
  • Gearmotor Rotation: CW/CCW
  • Voltage: 24VDC
  • Item: Dc Gearmotor
  • Gear Case: Die Cast Aluminum
  • Overhung Load: 870 lb
  • Finish: Powdered Coat
  • Gear Ratio: 180:1
  • Full Load Amps: 5.9 A
  • Overall Length: 15 21/64 in
  • Shaft Dia. (Dimension U): 1"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 623.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 10 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 870 lb, Input HP 1/8, Gear Ratio 180:1, Full Load Amps 5.9 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725C0180