Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 24VDC, 12 rpm, 1/15 HP, 150:1

Bison DC Gearmotor, 24VDC, 12 rpm, 1/15 HP, 150:1 021-720C0150
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$744.45
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 277.0 in-lb
See full product details
This item ships free.
Total: $744.45

Bison #021-720C0150 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 277.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 12 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Insulation Class: F
  • Shaft: Hollow Output
  • Seals: Lip Type
  • Reversible Shaft Output: Yes
  • Thermal Protection: None
  • Finish: Powdered Coat
  • Rotation: Reversible
  • Standards: cURus
  • Mounting: All Position
  • Lubrication: Grease
  • Brushes: Externally Replaceable
  • Input HP: 1/15
  • Enclosure: TENV
  • Gear Material: Steel
  • Full Load Amps: 3.2 A
  • RPM Range: 0 to 15
  • Gear Type: Hypoid
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Overall Length: 11 29/32 in
  • Gear Ratio: 150:1
  • Voltage: 24VDC
  • Gearmotor Rotation: CW/CCW
  • Housing Material: Steel
  • Shaft Orientation: Right Angle
  • Gear Case: Die Cast Aluminum
  • Bearings: Ball
  • Max. Ambient Temp.: 40 Degrees C
  • Overhung Load: 635 lb
  • No Load RPM: 12 RPM
  • Motor Type: Permanent Magnet DC
  • Item: Dc Gearmotor
  • Shaft Dia. (Dimension U): 3/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 277.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 12 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 635 lb, Input HP 1/15, Gear Ratio 150:1, Full Load Amps 3.2 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-720C0150