Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 24VDC, 120 rpm, 1/5 HP, 15:1

Bison DC Gearmotor, 24VDC, 120 rpm, 1/5 HP, 15:1 021-725C0015
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$840.48
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 83.0 in-lb
See full product details
This item ships free.
Total: $840.48

Bison #021-725C0015 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 83.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 120 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Overhung Load: 400 lb
  • Gear Case: Die Cast Aluminum
  • Full Load Amps: 9.5 A
  • Thermal Protection: None
  • Max. Ambient Temp.: 40 Degrees C
  • Insulation Class: F
  • Standards: cURus
  • Gearmotor Rotation: CW/CCW
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Voltage: 24VDC
  • Brushes: Externally Replaceable
  • Lubrication: Grease
  • Gear Material: Steel
  • Enclosure: TENV
  • Shaft: Hollow Output
  • Item: Dc Gearmotor
  • Gear Ratio: 15:1
  • Input HP: 1/5
  • Bearings: Ball
  • Seals: Lip Type
  • Rotation: Reversible
  • Housing Material: Steel
  • Overall Length: 14 1/64 in
  • Finish: Powdered Coat
  • Mounting: All Position
  • RPM Range: 101 to 150
  • No Load RPM: 120 RPM
  • Motor Type: Permanent Magnet DC
  • Gear Type: Hypoid
  • Shaft Orientation: Right Angle
  • Reversible Shaft Output: Yes
  • Shaft Dia. (Dimension U): 1"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 83.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 120 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 400 lb, Input HP 1/5, Gear Ratio 15:1, Full Load Amps 9.5 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-725C0015