Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Gearmotor, 24VDC, 120 rpm, 1/8 HP, 15:1

  • Zoro #: G0071679
  • Mfr #: 021-720C0015
$730.94 20% off
$580.16
  • Full Load Amps: 5.9 A
  • Thermal Protection: None
  • RPM Range: 101 to 150
See full product details
This item ships free.

Bison #021-720C0015 Specifications

  • Zoro #: G0071679
  • Mfr #: 021-720C0015
Full Load Amps: 5.9 A Thermal Protection: None
RPM Range: 101 to 150 Brushes: Externally Replaceable
Gearmotor Enclosure: Totally Enclosed Nonventilated Shaft: Hollow Output
Motor Type: Permanent Magnet DC Gearmotor Shaft Orientation: Right Angle
Insulation Class: F Bearings: Ball
Overhung Load: 305 lb Seals: Lip Type
Gear Ratio: 15:1 Enclosure: TENV
Item: Dc Gearmotor Gear Type: Hypoid
Gear Material: Steel Reversible Shaft Output: Yes
Gear Case: Die Cast Aluminum Max. Ambient Temp.: 40 Degrees C
Nameplate RPM: 120 RPM Lubrication: Grease
Housing Material: Steel Overall Length: 13 37/64 in
Gearmotor Voltage: 24V DC Voltage: 24VDC
Rotation: Reversible Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Gearmotor Rotation: CW/CCW Finish: Powdered Coat
Gearmotor Type: DC Gearmotor Shaft Orientation: Right Angle
Input HP: 1/8 Mounting: All Position
Rear Shaft Encoder/Pulse Generator Mounting: No Max. Torque: 52.0 in-lb
No Load RPM: 120 RPM Standards: cURus
Gearmotor Shaft Type: Hollow Gearmotor Mounting Position: All Angle
Replacement Brushes: Shaft Length (Dimension V):
Dimension A: Dimension XL:
Height (Dimension O): Dimension H:
Shaft Dia. (Dimension U): 3/4 in Dimension C:
Dimension L: Dimension X:
Starting Torque: Dimension XH:
Dimension D: Keyway Size:
Length Less Shaft: Dimension B:
Dimension Z: Tachometer Feedback:
Motor Shaft Design: Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 52.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 120 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 305 lb, Input HP 1/8, Gear Ratio 15:1, Full Load Amps 5.9 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment

Reviews of Bison #021-720C0015