Skip to Main Content
customer-service Help
Bison

DC Gearmotor, 24VDC, 125 rpm, 1/3 HP, 20:1

Bison DC Gearmotor, 24VDC, 125 rpm, 1/3 HP, 20:1 021-730C0020
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,033.20
  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 158.0 in-lb
See full product details
This item ships free.
Total: $1,033.20

Bison #021-730C0020 Specifications

  • Gearmotor Type: DC Gearmotor
  • Gearmotor Voltage: 24V DC
  • Max. Torque: 158.0 in-lb
  • Gearmotor Shaft Type: Hollow
  • Gearmotor Shaft Orientation: Right Angle
  • Rear Shaft Encoder/Pulse Generator Mounting: No
  • Nameplate RPM: 125 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Mounting Position: All Angle
  • Motor Type: Permanent Magnet DC
  • Gear Ratio: 20:1
  • Item: Dc Gearmotor
  • Housing Material: Steel
  • Enclosure: TENV
  • Full Load Amps: 13.3 A
  • Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
  • Bearings: Ball
  • Reversible Shaft Output: Yes
  • Seals: Lip Type
  • Gear Material: Steel
  • Brushes: Externally Replaceable
  • Insulation Class: F
  • No Load RPM: 125 RPM
  • Overall Length: 16 13/32 in
  • Voltage: 24VDC
  • Input HP: 1/3
  • Gear Case: Die Cast Aluminum
  • Max. Ambient Temp.: 40 Degrees C
  • Shaft: Hollow Output
  • Lubrication: Grease
  • Mounting: All Position
  • Gear Type: Hypoid
  • Overhung Load: 565 lb
  • Thermal Protection: None
  • RPM Range: 101 to 150
  • Shaft Orientation: Right Angle
  • Finish: Powdered Coat
  • Standards: cURus
  • Rotation: Reversible
  • Gearmotor Rotation: CW/CCW
  • Shaft Dia. (Dimension U): 1 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 158.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 125 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 565 lb, Input HP 1/3, Gear Ratio 20:1, Full Load Amps 13.3 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging

Reviews of Bison #021-730C0020