Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Gearmotor, 24VDC, 14 rpm, 1/4 HP, 180:1

  • Zoro #: G0072613
  • Mfr #: 021-730C0180
$907.29
  • Overall Length: 16 13/32 in
  • Gear Type: Hypoid
  • Gearmotor Rotation: CW/CCW
See full product details
This item ships free.

Bison #021-730C0180 Specifications

  • Zoro #: G0072613
  • Mfr #: 021-730C0180
Overall Length: 16 13/32 in Gear Type: Hypoid
Gearmotor Rotation: CW/CCW Housing Material: Steel
Gear Material: Steel Gearmotor Enclosure: Totally Enclosed Nonventilated
Shaft: Hollow Output Gear Case: Die Cast Aluminum
Bearings: Ball Max. Ambient Temp.: 40 Degrees C
Gearmotor Shaft Orientation: Right Angle Application: Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment
Nameplate RPM: 14 RPM Finish: Powdered Coat
Brushes: Externally Replaceable Item: Dc Gearmotor
Enclosure: TENV Lubrication: Grease
Gearmotor Voltage: 24V DC Seals: Lip Type
Motor Type: Permanent Magnet DC Rear Shaft Encoder/Pulse Generator Mounting: No
Gearmotor Type: DC Gearmotor Full Load Amps: 11.2 A
Overhung Load: 1,050 lb RPM Range: 0 to 15
Reversible Shaft Output: Yes Gear Ratio: 180:1
Rotation: Reversible Gearmotor Shaft Type: Hollow
Gearmotor Mounting Position: All Angle Mounting: All Position
No Load RPM: 14 RPM Voltage: 24VDC
Shaft Orientation: Right Angle Input HP: 1/4
Insulation Class: F Thermal Protection: None
Standards: cURus Max. Torque: 1,246.0 in-lb
Dimension D: Dimension Z:
Dimension X: Replacement Brushes:
Shaft Length (Dimension V): Shaft Dia. (Dimension U): 1 1/4 in
Tachometer Feedback: Dimension A:
Motor Shaft Design: Length Less Shaft:
Dimension L: Starting Torque:
Height (Dimension O): Dimension XH:
Dimension H: Dimension B:
Keyway Size: Dimension XL:
Dimension C: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Gearmotor, Gearmotor Voltage 24V DC, Max. Torque 1,246.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 14 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 1,050 lb, Input HP 1/4, Gear Ratio 180:1, Full Load Amps 11.2 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Packaging, Conveyors, Agriculture, Industrial Machinery, Food and Beverage Equipment

Reviews of Bison #021-730C0180